text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 8x10 mm


Article number 8D785878
Length (m) 141
Wrench size large (mm) 10
Wrench size small (mm) 10
Brand Milwaukee
Weight per piece (g) 420
Commodity code
Packed per 1

Specifications

Length (m) 141
Wrench size large (mm) 10
Wrench size small (mm) 10
Brand Milwaukee
Weight per piece (g) 420
Commodity code

Article numbers

Article number 8D785878
EAN 4058546475895
UBB 500732280614
UNSPSC 27111709
Manufacturer article nr  4932492718
Do not close this page. This message will disappear, when the page is fully loaded.