text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 6x7 mm


Article number 3K385401
Length (m) 122
Wrench size large (mm) 7
Wrench size small (mm) 7
Brand Milwaukee
Weight per piece (g) 51
Commodity code
Packed per 1

Specifications

Length (m) 122
Wrench size large (mm) 7
Wrench size small (mm) 7
Brand Milwaukee
Weight per piece (g) 51
Commodity code

Article numbers

Article number 3K385401
EAN 4058546475871
UBB 500732138572
UNSPSC 27111709
Manufacturer article nr  4932492716
Do not close this page. This message will disappear, when the page is fully loaded.