text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 4x5 mm


Article number 3I416878
Wrench size large (mm) 5
Wrench size small (mm) 4
VDE tested No
Brand Milwaukee
Weight per piece (g) 51
Commodity code
Packed per 1

Specifications

Wrench size large (mm) 5
Wrench size small (mm) 4
VDE tested No
Brand Milwaukee
Weight per piece (g) 51
Commodity code

Article numbers

Article number 3I416878
EAN 4058546475864
UBB 500732136758
UNSPSC 27111709
Manufacturer article nr  4932492715
Do not close this page. This message will disappear, when the page is fully loaded.