text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 36x41 mm


Article number 9Y690591
Wrench size large (mm) 41
Wrench size small (mm) 36
VDE tested No
Brand Milwaukee
Weight per piece (g) 580
Commodity code
Packed per 1

Specifications

Wrench size large (mm) 41
Wrench size small (mm) 36
VDE tested No
Brand Milwaukee
Weight per piece (g) 580
Commodity code

Article numbers

Article number 9Y690591
EAN 4058546476076
UBB 500732335335
UNSPSC 27111709
Manufacturer article nr  4932492736
Do not close this page. This message will disappear, when the page is fully loaded.