text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 20x22 mm


Article number 6I657275
Length (m) 234
Wrench size large (mm) 22
Wrench size small (mm) 22
Brand Milwaukee
Weight per piece (g) 540
Commodity code
Packed per 1

Specifications

Length (m) 234
Wrench size large (mm) 22
Wrench size small (mm) 22
Brand Milwaukee
Weight per piece (g) 540
Commodity code

Article numbers

Article number 6I657275
EAN 4058546475994
UBB 500732230882
UNSPSC 27111709
Manufacturer article nr  4932492728
Do not close this page. This message will disappear, when the page is fully loaded.