text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Milwaukee Steeksleutel 18x19 mm


Article number 2F135089
Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 19
Brand Milwaukee
Weight per piece (g) 540
Commodity code
Packed per 1

Specifications

Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 19
Brand Milwaukee
Weight per piece (g) 540
Commodity code

Article numbers

Article number 2F135089
EAN 4058546475987
UBB 500732100770
UNSPSC 27111709
Manufacturer article nr  4932492727
Do not close this page. This message will disappear, when the page is fully loaded.