text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Milwaukee Steeksleutel 17x19 mm


Article number 2B573176
Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 19
Brand Milwaukee
Weight per piece (g) 540
Commodity code
Packed per 1

Specifications

Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 19
Brand Milwaukee
Weight per piece (g) 540
Commodity code

Article numbers

Article number 2B573176
EAN 4058546475970
UBB 500732095749
UNSPSC 27111709
Manufacturer article nr  4932492726
Do not close this page. This message will disappear, when the page is fully loaded.