text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 16x17 mm


Article number 5V405733
Length (m) 204
Wrench size large (mm) 17
Wrench size small (mm) 17
Brand Milwaukee
Weight per piece (g) 540
Commodity code
Packed per 1

Specifications

Length (m) 204
Wrench size large (mm) 17
Wrench size small (mm) 17
Brand Milwaukee
Weight per piece (g) 540
Commodity code

Article numbers

Article number 5V405733
EAN 4058546475963
UBB 500732214134
UNSPSC 27111709
Manufacturer article nr  4932492725
Do not close this page. This message will disappear, when the page is fully loaded.