text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 14x15 mm


Article number 3R367803
Length (m) 188
Wrench size large (mm) 15
Wrench size small (mm) 15
Brand Milwaukee
Weight per piece (g) 520
Commodity code
Packed per 1

Specifications

Length (m) 188
Wrench size large (mm) 15
Wrench size small (mm) 15
Brand Milwaukee
Weight per piece (g) 520
Commodity code

Article numbers

Article number 3R367803
EAN 4058546475956
UBB 500732146815
UNSPSC 27111709
Manufacturer article nr  4932492724
Do not close this page. This message will disappear, when the page is fully loaded.