text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 13x17 mm


Article number 5R771153
Length (m) 199
Wrench size large (mm) 17
Wrench size small (mm) 17
Brand Milwaukee
Weight per piece (g) 520
Commodity code
Packed per 1

Specifications

Length (m) 199
Wrench size large (mm) 17
Wrench size small (mm) 17
Brand Milwaukee
Weight per piece (g) 520
Commodity code

Article numbers

Article number 5R771153
EAN 4058546475949
UBB 500732208946
UNSPSC 27111709
Manufacturer article nr  4932492723
Do not close this page. This message will disappear, when the page is fully loaded.