text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 12x13 mm


Article number 4U581178
Length (m) 175
Wrench size large (mm) 13
Wrench size small (mm) 13
Brand Milwaukee
Weight per piece (g) 520
Commodity code
Packed per 1

Specifications

Length (m) 175
Wrench size large (mm) 13
Wrench size small (mm) 13
Brand Milwaukee
Weight per piece (g) 520
Commodity code

Article numbers

Article number 4U581178
EAN 4058546475925
UBB 500732180053
UNSPSC 27111709
Manufacturer article nr  4932492721
Do not close this page. This message will disappear, when the page is fully loaded.