text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 10x13 mm


Article number 1F226243
Length (m) 172
Wrench size large (mm) 13
Wrench size small (mm) 13
Brand Milwaukee
Weight per piece (g) 488
Commodity code
Packed per 1

Specifications

Length (m) 172
Wrench size large (mm) 13
Wrench size small (mm) 13
Brand Milwaukee
Weight per piece (g) 488
Commodity code

Article numbers

Article number 1F226243
EAN 4058546475918
UBB 500732069926
UNSPSC 27111709
Manufacturer article nr  4932492720
Do not close this page. This message will disappear, when the page is fully loaded.