text.skipToContent text.skipToNavigation

Stahlwille 50TX Socket E10 1/2" Drive Chrome Alloy Steel Chrome Plated 38mm


Article number
Design For protruding Torx screw
Total length (mm) 38
Size (TX) 10
Brand Stahlwille
Weight per piece (g) 54
Commodity code
Type Socket
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 38
Size (TX) 10
Brand Stahlwille
Weight per piece (g) 54
Commodity code
Type Socket

Article numbers

Article number G0377.000.010
EAN 4018754007257
UBB 203122363732
UNSPSC 27111704
Manufacturer article nr  03270010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.