text.skipToContent text.skipToNavigation

Wera 8100 SA 2 Zyklop Speed Ratchet Set, 1/4" drive, metric, 42 pieces


42-piece Zyklop set in robust metal case: Zyklop ratchet with 1/4"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/4" square sockets as well as 1/4" adaptors with square drive, equipped with ball lock. Including 13 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 wobble extension, 1 T-handle, 1 universal joint, 1 adaptor with quick-release chuck, 22 bits. Take it easy Tool Finder with colour coding according to sizes.

Article number 81000.000.002
Number of socket spanners 13
Total number of tools 42
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Packed per 1

Specifications

Number of socket spanners 13
Total number of tools 42
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 1413
Commodity code
Type Tool Set

Description

42-piece Zyklop set in robust metal case: Zyklop ratchet with 1/4"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/4" square sockets as well as 1/4" adaptors with square drive, equipped with ball lock. Including 13 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 wobble extension, 1 T-handle, 1 universal joint, 1 adaptor with quick-release chuck, 22 bits. Take it easy Tool Finder with colour coding according to sizes.

Article numbers

Article number 81000.000.002
EAN 4013288121103
UBB 500511971896
UNSPSC 27111703
Manufacturer article nr  05003533001
Do not close this page. This message will disappear, when the page is fully loaded.