text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Gypsum Carboard 186mm 96mm


Article number 2V075109
Diameter 186
Cutting depth (mm) 96
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Packed per 1

Specifications

Diameter 186
Cutting depth (mm) 96
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals No
Suitable for plaster board Yes
Suitable for cast iron No
Suitable for wood No
Suitable for brass No
Brand Milwaukee
Weight per piece (g) 270
Commodity code
Type Hole Saw

Article numbers

Article number 2V075109
EAN 4058546324803
UBB 500716582449
UNSPSC 31390000
Manufacturer article nr  4932472084
Do not close this page. This message will disappear, when the page is fully loaded.