text.skipToContent text.skipToNavigation

Milwaukee Schroevendraaier Tri-lobe Sloop SL


Article number 2C135176
Total length (mm) 287
Chisel width (mm) 13
Brand Milwaukee
Weight per piece (g) 288
Commodity code
Packed per 1

Specifications

Total length (mm) 287
Chisel width (mm) 13
Brand Milwaukee
Weight per piece (g) 288
Commodity code

Article numbers

Article number 2C135176
EAN 4058546412609
UBB 500732097075
UNSPSC 27110000
Manufacturer article nr  4932480975
Do not close this page. This message will disappear, when the page is fully loaded.