text.skipToContent text.skipToNavigation

Milwaukee Sanding paper 115 x 140mm

Article number 7G120122
Width 140
Type Rectangle
Length (m) 115
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No

Specifications

Width 140
Type Rectangle
Length (m) 115
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Granulation according to CAMI 60
Hole pattern Round hole
Nonwoven fabric-fineness Fineness coarse
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 7G120122
EAN 4002395370832
UBB 500513721620
UNSPSC 27112800
Manufacturer article nr  4932352424
Do not close this page. This message will disappear, when the page is fully loaded.