text.skipToContent text.skipToNavigation

Milwaukee Sabre saw M18ONESX-902X

Article number 9K065162
Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 28.6
Battery capacity (Ah) 9
Number of included batteries 2

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 28.6
Battery capacity (Ah) 9
Number of included batteries 2

Article numbers

Article number 9K065162
EAN 4002395287956
UBB 500654630804
UNSPSC 27112700
Manufacturer article nr  4933459220
Do not close this page. This message will disappear, when the page is fully loaded.