text.skipToContent text.skipToNavigation

Milwaukee Rolmaat met LED 7.5 M


Article number 0A850710
Tape width (mm)
Length (m)
Brand Milwaukee
Weight per piece (g) 557
Commodity code
Packed per 6
Full Box only

Specifications

Tape width (mm) 30
Length (m) 7.5
Brand Milwaukee
Weight per piece (g) 557
Commodity code

Article numbers

Article number 0A850710
EAN 4058546418366
UBB 500732032882
UNSPSC 27111801
Manufacturer article nr  4932492469
Do not close this page. This message will disappear, when the page is fully loaded.