text.skipToContent text.skipToNavigation

Milwaukee Ring-steeksleutel MAXBITE 32 mm


Article number 9V935699
Length (m)
Wrench width open end (mm)
Wrench width socket/ring/ratchet (mm) 32
Brand Milwaukee
Weight per piece (g) 1067000
Commodity code
Packed per 1

Specifications

Length (m) 429
Wrench width open end (mm) 32
Wrench width socket/ring/ratchet (mm) 32
Brand Milwaukee
Weight per piece (g) 1067000
Commodity code

Article numbers

Article number 9V935699
EAN 4058546404925
UBB 500732333355
UNSPSC 27111709
Manufacturer article nr  4932480207
Do not close this page. This message will disappear, when the page is fully loaded.