text.skipToContent text.skipToNavigation

Milwaukee Ring-steeksleutel MAXBITE 27 mm


Article number 2E212737
Length (m)
Wrench width open end (mm)
Wrench width socket/ring/ratchet (mm) 27
Brand Milwaukee
Weight per piece (g) 711
Commodity code
Packed per 1

Specifications

Length (m) 367
Wrench width open end (mm) 27
Wrench width socket/ring/ratchet (mm) 27
Brand Milwaukee
Weight per piece (g) 711
Commodity code

Article numbers

Article number 2E212737
EAN 4058546404888
UBB 500732099543
UNSPSC 27111709
Manufacturer article nr  4932480203
Do not close this page. This message will disappear, when the page is fully loaded.