text.skipToContent text.skipToNavigation

Milwaukee Ring-steeksleutel MAXBITE 26 mm


Article number 7V133671
Length (m)
Wrench width open end (mm)
Wrench width socket/ring/ratchet (mm) 26
Brand Milwaukee
Weight per piece (g) 570
Commodity code
Packed per 1

Specifications

Length (m) 340
Wrench width open end (mm) 26
Wrench width socket/ring/ratchet (mm) 26
Brand Milwaukee
Weight per piece (g) 570
Commodity code

Article numbers

Article number 7V133671
EAN 4058546404871
UBB 500732271050
UNSPSC 27111709
Manufacturer article nr  4932480202
Do not close this page. This message will disappear, when the page is fully loaded.