text.skipToContent text.skipToNavigation

Ansell ActivArmr, Hycron Safety Gloves Size 11/XXL Nitrile Blue/White


Article number
Glove size
Show all sizes
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 11
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Weight per piece (g) 155
Commodity code
Model ActivArmr, Hycron
Safety 4221/Y
Type Safety Gloves

Article numbers

Article number 6W687467
UBB 500512550780
UNSPSC 46181504
Manufacturer article nr  27805110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.