text.skipToContent text.skipToNavigation

Milwaukee Protective gloves L/9

Article number 8L740245
Glove size
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No

Specifications

Glove size 9
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Milwaukee
Model Free-Flex

Article numbers

Article number 8L740245
UBB 500654622645
UNSPSC 46180000
Manufacturer article nr  48229712
Do not close this page. This message will disappear, when the page is fully loaded.