text.skipToContent text.skipToNavigation

Milwaukee Orbital sander ROS 150E-2

Article number 6A547871
Nominal power consumption (W) 440
Machine weight (kg) 2.8
Grinding disc diameter (mm) 150
Idle rotational speed (1/min) 4000 - 10000
Diameter of oscillating circuit 1 (mm) 6.4

Specifications

Nominal power consumption (W) 440
Machine weight (kg) 2.8
Grinding disc diameter (mm) 150
Idle rotational speed (1/min) 4000 - 10000
Diameter of oscillating circuit 1 (mm) 6.4

Article numbers

Article number 6A547871
EAN 4002395243624
UBB 500513715945
UNSPSC 23151604
Manufacturer article nr  4933431170
Do not close this page. This message will disappear, when the page is fully loaded.