text.skipToContent text.skipToNavigation

Milwaukee Metal drill set 48255280

Article number 4W120303
Holding system Other
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0

Specifications

Holding system Other
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee

Article numbers

Article number 4W120303
EAN 4002395371297
UBB 500513677822
UNSPSC 23241639
Manufacturer article nr  4932352470
Do not close this page. This message will disappear, when the page is fully loaded.