text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 6,8X109MM

Description

High speed steel rollforged metal drill bits produced according to DIN 338. Oxide coating enables quick swarf removal. Normal point shaped cutting tip with 118° angle. Type N flute normal angle. . Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 800 N/mm². . Colour: black.

Article numbers

Article number 3S593351
EAN 4002395333905
UBB 500513693662
UNSPSC 23241639
Manufacturer article nr  4932363876
Do not close this page. This message will disappear, when the page is fully loaded.