text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 4,8X86MM

Description

High speed steel rollforged metal drill bits produced according to DIN 338. Oxide coating enables quick swarf removal. Normal point shaped cutting tip with 118° angle. Type N flute normal angle. . Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 800 N/mm². . Colour: black.

Article numbers

Article number 5J580020
EAN 4002395330775
UBB 500513692912
UNSPSC 23241639
Manufacturer article nr  4932363576
Do not close this page. This message will disappear, when the page is fully loaded.