text.skipToContent text.skipToNavigation

Milwaukee Metal drill bit 3,2X70MM

Description

Drill bit quality: High quality high speed steel ground from solid. Tip geometry: Split point DIN 1412 C. Point angle: 135°. Flute: Thunderweb design. Reception: 1/4" Hex (DIN 3126 - E 6.3). Surface / Colour: black oxide. Right hand cutting edge. Application: Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 900 N/mm². and wood / plastics. Thunderweb parabolic shaped web is characterised by larger web cross section for extra strength. Accepts higher feed pressure and torque for longer lifetime. Thunderweb flute is an open flute with flatter twist angle for smaller chippings, ideal for drilling harder steels i.e. stainless steel. Ejects hot chips rapidly, dissipates heat better increasing lifetime.

Article numbers

Article number 4U836513
EAN 4002395372645
UBB 500513695568
UNSPSC 23241639
Manufacturer article nr  4932352606
Do not close this page. This message will disappear, when the page is fully loaded.