text.skipToContent text.skipToNavigation

Stahlwille 40A SP 7 = 7/32 Spline-Drive Socket 7/32" Hex 6mm Depth 1/4" Square Chrome Plated 22.2mm


Article number
Length (m) 22.2
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 22.2
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Weight per piece (g) 10
Commodity code
Model 40A SP 7 = 7/32
Type Spline-Drive Socket

Article numbers

Article number G0310.000.007
EAN 4018754109098
UBB 203122723869
UNSPSC 27111704
Manufacturer article nr  01011007

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.