text.skipToContent text.skipToNavigation

Milwaukee M18 Heavy Duty Jigsaw with Knob Handle HD18 JSB-402C


Soft start for a smooth start Patented FIXTEC system for quick and easy blade changes; base and mitre angle can be quickly and easily adjusted to positions between 0 - 45˚ without a key Individual battery cell monitoring to optimise working time and durability of both machine and battery Milwaukee Heavy Duty 4-pole frameless motor Built-in fuel gauge - indicates remaining battery runtime REDLITHIUM battery offers superior battery construction, electronics and fade-free performance for longer runtime and more work per battery life Flexible battery system: works with all MILWAUKEE M18 batteries REDLINK overload protection electronics in both machine and battery for unmatched durability 4-position adjustable pendulum stroke for higher cutting performance and longer blade life Adjustable chip ejector Precise blade guidance with needle bearing support roller, mounted at a very low position Cast soleplate for high durability

Article number 8F459752
Brand Milwaukee
Weight per piece (g) 7048
Commodity code
Packed per 1

Specifications

Brand Milwaukee
Weight per piece (g) 7048
Commodity code

Description

Soft start for a smooth start
Patented FIXTEC system for quick and easy blade changes; base and mitre angle can be quickly and easily adjusted to positions between 0 - 45˚ without a key
Individual battery cell monitoring to optimise working time and durability of both machine and battery
Milwaukee Heavy Duty 4-pole frameless motor
Built-in fuel gauge - indicates remaining battery runtime
REDLITHIUM battery offers superior battery construction, electronics and fade-free performance for longer runtime and more work per battery life
Flexible battery system: works with all MILWAUKEE M18 batteries
REDLINK overload protection electronics in both machine and battery for unmatched durability
4-position adjustable pendulum stroke for higher cutting performance and longer blade life
Adjustable chip ejector
Precise blade guidance with needle bearing support roller, mounted at a very low position
Cast soleplate for high durability

Article numbers

Article number 8F459752
EAN 4058546618568
UNSPSC 27112700
Manufacturer article nr  4933500554
Do not close this page. This message will disappear, when the page is fully loaded.