text.skipToContent text.skipToNavigation

Milwaukee M18 FUEL Jigsaw M18 FBJS-502X


5-position adjustable pendulum stroke for higher cutting performance Brushless POWERSTATE motor for fast cutting, long service life and up to 32 mm in 19 mm OSB (on a 5.0 Ah battery) Removable, soft sliding shoe prevents scratching and abrasion during cutting in soft materials Patented FIXTEC blade clamp for quick and easy blade changes Supplied with saw blade, dust extraction adapter, splinterguard, soft glide shoe Flexible battery system: works with all MILWAUKEE M18 batteries 3500 strokes/min for smooth cutting with minimal splintering and vibration Ambidextrous on/off switch allows user to rotate tool in any position 6-speed auto-controlled start mode lets the tool start slowly and ramp up to full speed when needed Dust blower keeps the cut free of wood dust LED lighting for illuminating the work area

Article number 3G314399
Brand Milwaukee
Packed per 1

Specifications

Brand Milwaukee

Description

  • 5-position adjustable pendulum stroke for higher cutting performance
  • Brushless POWERSTATE motor for fast cutting, long service life and up to 32 mm in 19 mm OSB (on a 5.0 Ah battery)
  • Removable, soft sliding shoe prevents scratching and abrasion during cutting in soft materials
  • Patented FIXTEC blade clamp for quick and easy blade changes
  • Supplied with saw blade, dust extraction adapter, splinterguard, soft glide shoe
  • Flexible battery system: works with all MILWAUKEE M18 batteries
  • 3500 strokes/min for smooth cutting with minimal splintering and vibration
  • Ambidextrous on/off switch allows user to rotate tool in any position
  • 6-speed auto-controlled start mode lets the tool start slowly and ramp up to full speed when needed
  • Dust blower keeps the cut free of wood dust
  • LED lighting for illuminating the work area

Article numbers

Article number 3G314399
EAN 4058546618582
UNSPSC 27112700
Manufacturer article nr  4933500556
Do not close this page. This message will disappear, when the page is fully loaded.