text.skipToContent text.skipToNavigation

Milwaukee M18 FUEL HACKZALL M18 FHZ-0X


Adjustable handle allows user to optimize cutting position Built-in LED light improves visibility in low-light applications 22 mm stroke length for optimal control with a stroke rate of 3000 strokes/min FIXTEC quick-change system - quick and easy saw blade changes, without a wrench The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability Flexible battery system: works with all MILWAUKEE M18 batteries

Article number 3A473851
Brand Milwaukee
Packed per 1

Specifications

Brand Milwaukee

Description

  • Adjustable handle allows user to optimize cutting position
  • Built-in LED light improves visibility in low-light applications
  • 22 mm stroke length for optimal control with a stroke rate of 3000 strokes/min
  • FIXTEC quick-change system - quick and easy saw blade changes, without a wrench
  • The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability
  • Flexible battery system: works with all MILWAUKEE M18 batteries

Article numbers

Article number 3A473851
EAN 4058546618667
UNSPSC 27112700
Manufacturer article nr  4933500564
Do not close this page. This message will disappear, when the page is fully loaded.