text.skipToContent text.skipToNavigation

Milwaukee M18 Compact Brushless Drill Driver M18 BLDDRC-0X


Article number 3A123255
Nominal voltage (V) 18
Weight including battery-pack (kg) 1.5
Drill diameter steel 2nd gear (mm) 13
Drill diameter wood 2nd gear (mm) 52
Max. torque (Nm) 60.5
Drill diameter steel 3rd gear (mm) 13
Brand Milwaukee
Packed per 1

Specifications

Nominal voltage (V) 18
Weight including battery-pack (kg) 1.5
Drill diameter steel 2nd gear (mm) 13
Drill diameter wood 2nd gear (mm) 52
Max. torque (Nm) 60.5
Drill diameter steel 3rd gear (mm) 13
Brand Milwaukee
Weight per piece (g) 3940
Commodity code

Article numbers

Article number 3A123255
EAN 4058546477035
UBB 500732424683
UNSPSC 55101515
Manufacturer article nr  4933492832
Do not close this page. This message will disappear, when the page is fully loaded.