text.skipToContent text.skipToNavigation

Milwaukee M12 Heated Premium Jacket Black Medium - Toughshell, 8hr Battery, Wind/Water Resistant


please order together with article 9D726836 - MILW POWERBANK IRPSU3-0 (HEATED GEAR)

Article number
Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Clothing length 1/2 length
Packed per 1

Specifications

Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Clothing length 1/2 length
Type of hood None
Material weight (g/m²) 210
Machine washable Yes
Brand Milwaukee
Weight per piece (g) 1580
Info One-Touch LED Controller, M12 Battery Holder with 2.1A USB Port
Commodity code

Description

please order together with article 9D726836 - MILW POWERBANK IRPSU3-0 (HEATED GEAR)

Article numbers

Article number 0B507567
EAN 4058546509804
UBB 500732033534
UNSPSC 53100000
Manufacturer article nr  4932493820

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.