text.skipToContent text.skipToNavigation

Milwaukee M12™ compact brushless impact driver


Article number 7I269436
Nominal voltage (V) 12
Max. torque (Nm) 124
Number of included batteries 0
With battery charger No
Brand Milwaukee
Weight per piece (g) 600
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 12
Max. torque (Nm) 124
Number of included batteries 0
With battery charger No
Brand Milwaukee
Weight per piece (g) 600
Commodity code

Article numbers

Article number 7I269436
EAN 4058546568535
UBB 500733941115
UNSPSC 27112700
Manufacturer article nr  4933499689
Do not close this page. This message will disappear, when the page is fully loaded.