text.skipToContent text.skipToNavigation

Milwaukee STARLOCK Segment Saw Blade for Brick/Ceramic/Concrete/Plaster/Stone Carbide 75 x 2.2mm


Article number 9L799015
Application Sawing
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone Yes
Packed per 1

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone Yes
Length saw blade (mm) 20
Saw depth (mm) 75
Brand Milwaukee
Weight per piece (g) 36
Commodity code
Type Segment Saw Blade

Article numbers

Article number 9L799015
UNSPSC 27112700
Manufacturer article nr  48906051
Do not close this page. This message will disappear, when the page is fully loaded.