text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel kort 6 mm


Article number 5L393016
Wrench width (mm)
Total length (mm)
Shaft length (mm) 38
Brand Milwaukee
Weight per piece (g) 65
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 6
Total length (mm) 96
Shaft length (mm) 38
Brand Milwaukee
Weight per piece (g) 65
Commodity code

Article numbers

Article number 5L393016
EAN 4058546417734
UBB 500732201180
UNSPSC 27111709
Manufacturer article nr  4932492406
Do not close this page. This message will disappear, when the page is fully loaded.