text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel kort 5 mm


Article number 1U040392
Wrench width (mm)
Total length (mm)
Shaft length (mm) 33
Brand Milwaukee
Weight per piece (g) 60
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 5
Total length (mm) 85
Shaft length (mm) 33
Brand Milwaukee
Weight per piece (g) 60
Commodity code

Article numbers

Article number 1U040392
EAN 4058546417727
UBB 500732087092
UNSPSC 27111709
Manufacturer article nr  4932492405
Do not close this page. This message will disappear, when the page is fully loaded.