text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel kort 4 mm


Article number 4Y387411
Wrench width (mm)
Total length (mm)
Shaft length (mm) 29
Brand Milwaukee
Weight per piece (g) 55
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 4
Total length (mm) 74
Shaft length (mm) 29
Brand Milwaukee
Weight per piece (g) 55
Commodity code

Article numbers

Article number 4Y387411
EAN 4058546417710
UBB 500732185342
UNSPSC 27111709
Manufacturer article nr  4932492404
Do not close this page. This message will disappear, when the page is fully loaded.