text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel kort 3 mm


Article number 3N907898
Wrench width (mm)
Total length (mm)
Shaft length (mm) 23
Brand Milwaukee
Weight per piece (g) 50
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 3
Total length (mm) 66
Shaft length (mm) 23
Brand Milwaukee
Weight per piece (g) 50
Commodity code

Article numbers

Article number 3N907898
EAN 4058546417703
UBB 500732143358
UNSPSC 27111709
Manufacturer article nr  4932492403
Do not close this page. This message will disappear, when the page is fully loaded.