text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel kort 10 mm


Article number 1N200360
Wrench width (mm)
Total length (mm)
Shaft length (mm) 50
Brand Milwaukee
Weight per piece (g) 75
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 10
Total length (mm) 122
Shaft length (mm) 50
Brand Milwaukee
Weight per piece (g) 75
Commodity code

Article numbers

Article number 1N200360
EAN 4058546417758
UBB 500732079172
UNSPSC 27111709
Manufacturer article nr  4932492408
Do not close this page. This message will disappear, when the page is fully loaded.