text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 8 mm


Article number 0T076682
Wrench width (mm)
Total length (mm)
Shaft length (mm) 44
Brand Milwaukee
Weight per piece (g) 145
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 8
Total length (mm) 208
Shaft length (mm) 44
Brand Milwaukee
Weight per piece (g) 145
Commodity code

Article numbers

Article number 0T076682
EAN 4058546417833
UBB 500732055073
UNSPSC 27111709
Manufacturer article nr  4932492416
Do not close this page. This message will disappear, when the page is fully loaded.