text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 6 mm


Article number 1H663513
Wrench width (mm)
Total length (mm)
Shaft length (mm) 38
Brand Milwaukee
Weight per piece (g) 140
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 6
Total length (mm) 186
Shaft length (mm) 38
Brand Milwaukee
Weight per piece (g) 140
Commodity code

Article numbers

Article number 1H663513
EAN 4058546417826
UBB 500732072896
UNSPSC 27111709
Manufacturer article nr  4932492415
Do not close this page. This message will disappear, when the page is fully loaded.