text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 5 mm


Article number 6Z169167
Wrench width (mm)
Total length (mm)
Shaft length (mm) 33
Brand Milwaukee
Weight per piece (g) 120
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 5
Total length (mm) 165
Shaft length (mm) 33
Brand Milwaukee
Weight per piece (g) 120
Commodity code

Article numbers

Article number 6Z169167
EAN 4058546417819
UBB 500732248546
UNSPSC 27111709
Manufacturer article nr  4932492414
Do not close this page. This message will disappear, when the page is fully loaded.