text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 4 mm


Article number 0T607920
Wrench width (mm)
Total length (mm)
Shaft length (mm) 29
Brand Milwaukee
Weight per piece (g) 100
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 4
Total length (mm) 144
Shaft length (mm) 29
Brand Milwaukee
Weight per piece (g) 100
Commodity code

Article numbers

Article number 0T607920
EAN 4058546417802
UBB 500732055495
UNSPSC 27111709
Manufacturer article nr  4932492413
Do not close this page. This message will disappear, when the page is fully loaded.