text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 3 mm


Article number 8U084961
Wrench width (mm)
Total length (mm)
Shaft length (mm) 23
Brand Milwaukee
Weight per piece (g) 95
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 3
Total length (mm) 129
Shaft length (mm) 23
Brand Milwaukee
Weight per piece (g) 95
Commodity code

Article numbers

Article number 8U084961
EAN 4058546417796
UBB 500732298798
UNSPSC 27111709
Manufacturer article nr  4932492412
Do not close this page. This message will disappear, when the page is fully loaded.