text.skipToContent text.skipToNavigation

Milwaukee Inbussleutel 10 mm


Article number 8O046119
Wrench width (mm)
Total length (mm)
Shaft length (mm) 50
Brand Milwaukee
Weight per piece (g) 150
Commodity code
Packed per 10
Full Box only

Specifications

Wrench width (mm) 10
Total length (mm) 234
Shaft length (mm) 50
Brand Milwaukee
Weight per piece (g) 150
Commodity code

Article numbers

Article number 8O046119
EAN 4058546417840
UBB 500732292593
UNSPSC 27111709
Manufacturer article nr  4932492417
Do not close this page. This message will disappear, when the page is fully loaded.