text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 11mm SDS-plus Shank 260mm

Objednací číslo 3X677964
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 210
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifikace

Total length (mm) 260
Diameter drill (mm) 11
Holding system SDS-plus
Cutting length (mm) 210
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Čísla materiálu

Objednací číslo 3X677964
EAN 4002395359578
UBB 500513605898
UNSPSC 20111603
Výrobní číslo položky 4932399329
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.