text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 48255280

Artículo No. 1A471850
Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0

Especificaciones

Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Content (pieces) 7

Números de artículo

Artículo No. 1A471850
EAN 4002395369980
UBB 500513616457
UNSPSC 20111603
Artículo del fabricante nr 4932352339
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.